Electronics screwdriver for slot-head Kraftform Micro, ESD, Blade width b: 1,2mm

Article no.: 669900 1,2
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
172 pieces in stock 172 pieces available in 11-14 working days

Select article variation and quantity

Blade width b (mm) Price per 1 Piece (incl. VAT)

Availability

  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Manufacturer's designation 1578 A ESD Micro
Blade width b 1.2 mm
electrostatic characteristic EGB/ESD
Tip thickness a 0.25 mm
Blade length 40 mm
overall length 137 mm
Drive profile Slot-head screwdriver
Type of product Screwdriver

Identification & Classification

Article number 669900 1,2
EAN / GTIN 4013288191403
Manufacturer number 05030100001
Manufacturer/responsible person Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de

Description

Version:

Ergonomic multi-component handle with rotating cap.
Blade of high-quality tool steel, surface matt chrome-plated, black tip.
Tool handle made of conductive plastic, suitable for ESDs.

Application:

For work on electronic components in areas where there is a static electricity hazard.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart