torque wrench with setting scale Torque Lock Function, with bit holder, Type: 25-1/4

Article no.: 656205 25-1/4
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
16 pieces in stock 16 pieces available in 11-14 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

  • Direction of tightening: Right-hand tightening
  • Torque measuring accuracy: ±4
  • Bit socket: D 6.3; F 6.3
  • Test certificate: Manufacturer’s test certificate

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum torque 25 Nm
Direction of tightening Right-hand tightening
Torque measuring accuracy ±4 %
Bit socket D 6.3; F 6.3
Test certificate Manufacturer’s test certificate
Overall length L 300 mm
Torque range 2.5 Nm - 25 Nm
Scale graduation, 1 graduation = 0.1 Nm
Weight 552 g
Bit-holder 1/4 in
Display analogue
Release signalling acoustic; haptic
Trigger principle mechanical short travel release
Connection format Bit holder 1/4 inch
Measurement technology mechanical
Deflection function no
Slipper function no
Quick release/ quick-change function no
Memory pointer no
Data can be recorded no
Setting the trigger value with adjustment scale
Feedback acoustic signal
Reversible reading Nm; lbfft
Measurement process Torque
Adjustable trigger value adjustable
Standard DIN EN ISO 6789
Type of product Torque wrenches

Identification & Classification

Article number 656205 25-1/4
EAN / GTIN 4013288234186
Manufacturer number 05075691001
Manufacturer/responsible person Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de

Description

Version:

Very sturdy single-handed torque wrench (square drive 1/2 inch) with ergonomic 2-component handle and reversible ratchet with 45 teeth. Easy adjustment and locking of the specified value is ensured as the user can hear and feel the tool engage when the scale value is reached and easily read off the reading on the main scale and fine scale. User can clearly hear and feel the trigger mechanism upon reaching the set torque value. For right-handed use. Units of measure: Nm, lbfft.

Advantage:

Torque lock function: The torque function can be switched off, meaning the tool can also be used as a standard ratchet for tightening and loosening screws, and for defined angle of rotation applications.

Function:

The wrench triggers giving a “signal” (clearly audible acoustic tone and noticeable vibration) and afterwards is immediately ready for use again.

Standard:

Tested to DIN EN ISO 6789.

Accuracy:

Percentage of the displayed value only for right-hand tightening: ±4 %.

Cutting data:

Legend for drawing and formula:

l1 = Lever length without plug-in head
l2 = Adjusted reference dimension on the torque wrench
l3 = Lever length including factory calibration reference dimension
l4 = Reference dimension of the plug-in head
L = Total length of the tool
T1 = Torque to be set
T2 = Specified torque

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart