Socket, 1/4 inch for Torx®, Torx® profile: E4

Article no.: 631500 E4
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
341 pieces in stock 341 pieces available in 11-14 working days

Select article variation and quantity

Torx® profile Price per 1 Piece (incl. VAT)

Availability

  • Square drive: 1/4

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Torx® profile E4
Square drive 1/4 in
Profile size A 3.8 mm
⌀ drive output end 5.6 mm
Length 23 mm
Drive profile Socket for TORX® screws
Material HPQ® high performance steel
Surface chrome-plated
Type of product Socket insert

Identification & Classification

Article number 631500 E4
EAN / GTIN 4018754000937
Manufacturer number 01270004
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Version:

Forged from high quality steel, internally bevelled for easy fitting to bolt heads.
Square drive socket with hole to DIN 3120 D 6.3.

Material:

HPQ® high performance steel, non-flaking chrome-plated over nickel.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart