Hexagon screwdriver, straight, with 2-component Haptoprene® handle, Hexagon: 2mm

Article no.: 627722 2
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
1,632 pieces in stock 1,632 pieces available in 11-14 working days

Select article variation and quantity

Hexagon (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Hexagon 2 mm
Blade length 80 mm
overall length 162 mm
Drive profile Hexagon socket
Material Chromium vanadium steel
Material of handle impact resistant plastic
Surface chrome-plated
Cap rotatable no
Ball point no
Type of product Screwdriver

Identification & Classification

Article number 627722 2
EAN / GTIN 4067263013273
Manufacturer number 627722 2
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Ergonomically shaped power grip with easy-grip Haptoprene® surface and an impact-resistant plastic core. The special surface structure allows transmission of high torques, even with wet or oily hands.
Blade of chrome vanadium steel. Surface nickel-plated and chrome-plated.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart