Screwdriver for Torx® with 2-component Haptoprene® handle, Torx® profile: TX6

Article no.: 625332 TX6
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
2,230 pieces in stock 2,230 pieces available in 11-14 working days

Select article variation and quantity

Torx® profile Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Torx® profile TX6
Blade length 60 mm
overall length 142 mm
Drive profile Screwdriver for TORX® screws with hole
Retainer function no
Material of blade Chrome vanadium special steel
Material of handle 2-component Haptoprene®
Surface nickel-plated and chrome-plated
Point black
Cap rotatable no
Ball point no
Bore in the Torx® profile yes
Type of product Screwdriver

Identification & Classification

Article number 625332 TX6
EAN / GTIN 4067263012856
Manufacturer number 625332 TX6
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Ergonomically shaped power grip with easy-grip Haptoprene® surface and an impact-resistant plastic core. The special surface structure allows transmission of high torques, even with wet or oily hands. Blade of chrome vanadium steel. Surface nickel-plated and chrome-plated, black tip. From size TX30 with hexagon flats for wrench assistance.

Advantage:

With centre hole in the internal Torx® profile for screws with tamper-proof pin.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart