Tommy bar, cylindrical, ⌀×overall length: 5X125mm

Article no.: 621600 5X125
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
543 pieces in stock 543 pieces available in 11-14 working days

Select article variation and quantity

⌀×overall length (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

5 mm
Standard DIN 900
overall length 125 mm
Material Special steel, chrome-plated
Type of product Tommy-bar

Identification & Classification

Article number 621600 5X125
EAN / GTIN 4045197511003
Manufacturer number 621600 5X125
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Standard:

DIN 900

Material:

Special steel, chrome-plated.

Suitable for:

Box spanner No. 620120 / 620500 as well as crowfoot spanner No. 612800.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart