{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Dresser type | Single grit | |
| Grinding medium code | D | |
| Head ⌀ D2 | 9.3 mm | |
| Overall length L | 31.5 mm | |
| Diamond weight | 0.4 ct | |
| for grinding wheel sizes | ⌀125×30−⌀250×15 mm | |
| Type of product | Hand dresser |
| Article number | 599710 0,4 | |
| EAN / GTIN | 9003172494562 | |
| Manufacturer number | 249456 | |
| Manufacturer/responsible person | Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de |