Sabre saw blades set, Designation: 824R

Article no.: 588735 824R
New product
Price per 1 Piece (INR 932.20 / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
20 pieces in stock 20 pieces available in 11-14 working days

Select article variation and quantity

Designation Price per 1 Piece (incl. VAT)

Availability

  • optimised for material: Steel
  • Sheet thickness (perforated panel): 1.5-4
  • Metal profile (open): < 150
  • Type of cutting: straight cutting fine

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Saw blade material BiM
Tooth pitch 1.06 mm
Blade length 200 mm
optimised for material Steel
Sheet thickness (perforated panel) 1.5-4 mm
Metal profile (open) < 150 mm
Type of cutting straight cutting fine
Number of blades 5
Type of product Sabre saw blade

Identification & Classification

Article number 588735 824R
EAN / GTIN 082472205794
Manufacturer number 20579824R
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 IDSTEIN, Germany, www.lenoxtools.com

Description

Version:

High resistance due to subsequent compaction of the surface at the cutting edge.

Supplied with:

5 pieces.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart