Cup brush Steel wire 0.50 mm, Brush ⌀ D1× thread M: 65XM14mm

Article no.: 572100 65XM14
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
412 pieces in stock 412 pieces available in 11-14 working days

Select article variation and quantity

Brush ⌀ D1× thread M (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Brush material Steel wire
Brush ⌀ D1 65 mm
Thread M M14
Bristle thickness 0.5 mm
Length of brush section H1 20 mm
Safety support ring no
maximum speed 12,500 min-1
Type of product Cup brush

Identification & Classification

Article number 572100 65XM14
EAN / GTIN 4017359006573
Manufacturer number 482217
Manufacturer/responsible person LESSMANN GmbH, Lucas-Schultes-Straße 2, 86732 OETTINGEN IN BAYERN, Germany, www.lessmann.com

Description

Version:

Smooth steel wire, knotted and firmly crimped into the steel body. Very aggressive brushing effect with high wear resistance.

Application:

Specially to accept angle grinders.
With M14 internal thread.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart