Backing roller ⌀ 90×100 mm, Type: 2IN1

Article no.: 568570 2IN1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
4 pieces in stock 4 pieces available in 11-14 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Roller ⌀ 90 mm
Roller width 100 mm
Bore ⌀ 19 mm
Type expanding
Colour black
Type of product Burnishing roller carrier

Identification & Classification

Article number 568570 2IN1
EAN / GTIN 4045197978554
Manufacturer number 568570 2IN1
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Mounting bore ⌀ 19 mm with double keyway.
Resilient backing roller with multiple segments to allow linishing belts to be changed particularly easily. Size 2IN1 replaces the versions hard and soft usually available in the market.

Application:

To take mini-linishing belts No. 568531568561.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart