Grinding disc 984F, ⌀ 50.8 mm, Grit: 36

Article no.: 554005 36
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    INR 333.00 / 1 Piece
  • from 50 Piece
    INR 278.00 / 1 Piece
on request
In stock Available in 11-14 working days
1,786 pieces in stock 1,786 pieces available in 11-14 working days

Select article variation and quantity

Grit Price per 1 Piece (incl. VAT)

Availability

  • Grinding medium code: Ceramic

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding media Cubitron™ II
Grinding medium code Ceramic
Grit 36
Grinding media backing stable-edged underlay
Disc ⌀ 50.8 mm
Manufacturer's designation 984F
suitable for quick-change system Roloc™
maximum speed 25,000 min-1
Type of product Grinding wheel

Identification & Classification

Article number 554005 36
EAN / GTIN 30051141277012
Manufacturer number 7100001474
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
dry
 

Description

Version:

The Roloc™, Combidisc® CDR quick-change system with a plastic thread permits safe abrasive tool changing “with a single twist of the wrist” in a very short time.
With precision formed Cubitron™ II grit.
Very high material removal rate and service life due to the use of self-sharpening ceramic grit (CER).

Application:

For efficient abrasion of small areas, even with changing contours. Reduced tool changing times save costs on multi-stage operations.
Use in conjunction with hard support pad No. 554089.

Note:

Roloc™ bristle discs can be found from No. 573510 onwards.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart