{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Description of shape | convex end; round | |
| Type of cut | double cut | |
| German Cut | 2 | |
| Grit designation | medium | |
| Layout | single-sided | |
| Type of product | engineer’s file | |
| Diameter | 4 mm | |
| Length without tang | 100 mm | |
| Standard | DIN 7261 | |
| Handle | no grip/ handle available |
| Article number | 514200 100 | |
| EAN / GTIN | 4009215017809 | |
| Manufacturer number | 31621020 | |
| Manufacturer/responsible person | Friedr. Dick GmbH & Co. KG, Esslinger Straße 4-10, 73779 Deizisau, Germany, www.dick.de |