Water ring pump, Type: WR1

Article no.: 385025 WR1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 6-8 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 463 mm
Width 432 mm
Height 602 mm
Suction power 25 m3/h
Motor voltage 400 V
Motor power 0.83 kW
Weight 45.5 kg
Type of product Vacuum creator

Identification & Classification

Article number 385025 WR1
EAN / GTIN 2050001785244
Manufacturer number 93801
Manufacturer/responsible person Witte Barskamp GmbH & Co. KG, Horndorfer Weg 26-28, 21354 BLECKEDE, Germany, www.witte-barskamp.de

Description

Version:

  • Cooling lubricant is fed to the operating medium circuit of the water ring pump.
  • Surplus liquid is returned to the machine tool.
  • No additional liquid separator necessary.

Application:

Operation of vacuum clamping plates and systems.

Supplied with:

2 m vacuum hose, 3/2-way manual lever valve with ventilation, vacuum gauge.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart