Forked clamp tapered, Slot width×overall length: 6,6X60mm

Article no.: 371605 6,6X60
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
41 pieces in stock 41 pieces available in 11-14 working days

Select article variation and quantity

Slot width×overall length (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 12 mm
Width 19 mm
for clamping screws M6
Type of product Clamp

Identification & Classification

Article number 371605 6,6X60
EAN / GTIN 4069515014168
Manufacturer number 371605 6,6X60
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Material:

Hardened, black.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart