Modular NC high-pressure vice LCV 125 G, Jaw width A: 125GSTmm

Article no.: 361290 125GST
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
17 pieces in stock 17 pieces available in 11-14 working days
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Jaw width A (mm) Price per 1 Piece (incl. VAT)

Availability

  • Version: Zero-point clamping system

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Version Zero-point clamping system
Clamping force up to maximum 40 kN
Torque 30 Nm
maximum clamping range 331 mm
Weight 33 kg
Colour code for suitable accessories LCV125G
Type of product Machine vice

Identification & Classification

Article number 361290 125GST
EAN / GTIN 4069515011259
Manufacturer number 361290 125GST
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Top and bottom faces ground. With 25H6 M10 holes at 200 mm pitch for zero-point clamping system.
Feature: Sturdy, compact base body (GGG 60) with large capacity. Fully enclosed and nitrided spindle (increased operational reliability, optimised swarf protection, minimised cleaning requirement).

Function:

Clamping with adjustable torque wrench (maximum 30 Nm) with special high pressure spindle and mechanical power intensifier up to 2.5 mm.

Application:

Due to the 2.5 mm power stroke of the spindle, suitable for conventional clamping using stepped jaws and Gripp jaws.

Supplied with:

Including clamping claws (No. 360750 125/160).

Optional extras:

Jaws (see No. 361331361970), torque wrench No. 656050 size 60, clamping stud No. 360025.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart