Keyless drill chuck, Type: 13/12

Article no.: 341421 13/12
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
28 pieces in stock 28 pieces available in 11-14 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping range 1 mm - 13 mm
External ⌀ 47 mm
Drill head length closed 103 mm
Drill chuck taper B 12
largest drill chuck taper ⌀ 12.065 mm
Type of product Drill chuck keyless

Identification & Classification

Article number 341421 13/12
EAN / GTIN 8436004857043
Manufacturer/responsible person Llambrich PRECISION S.L., Av Mare Deu Bellvitge 271, 08907 HOSPITALET (BARCELONA), Spain

Description

Version:

Industrial version
With drill chuck taper DIN 238

Application:

For use on bench drills.
For fitting to arbors No. 342300 - 342887 or directly on to the machine spindle.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart