PSC coolant tube, for PSC: 40

Article no.: 309885 40
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
60 pieces in stock 60 pieces available in 11-14 working days

Select article variation and quantity

for PSC Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

suitable for arbor PSC 40
Thread M M14×1.5
⌀ D 6 mm
Overall length L 26 mm
L1 12 mm
Type of product Coolant tube

Identification & Classification

Article number 309885 40
EAN / GTIN 2050001945433
Manufacturer number PS4.ER1.014.026

Description

Suitable for:

Polygon tool arbors.

Note:

Assembly of the coolant tube using assembly wrench No. 309893 and LOCTITE® adhesive No. 083321 542.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart