Keyway broaching toolholder, long ⌀ DS 25 mm, from slot width m: 2mm

Article no.: 290350 2
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
11 pieces in stock 11 pieces available in 11-14 working days

Select article variation and quantity

from slot width m (mm) Price per 1 Piece (incl. VAT)

Availability

  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ 25 mm
Through-coolant yes
suitable for slot width m 2 mm
Reach L1 34.5 mm
Tool holder ⌀ D1 6.5 mm
Centre offset L3 3.65 mm
Min. pre-drilling -⌀ Dmin 7.03 mm
Screw 290399 1
Shank length Ls 90 mm
Shank Combination shank
Type of product Keyway broaching and profile slotting tool

Identification & Classification

Article number 290350 2
EAN / GTIN 4045197882691
Manufacturer number 290350 2
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Attention:

Always use the minimum pre-drill ⌀ to match the slot width (e.g. for slot width 14 mm, minimum pre-drill ⌀ = 38.22 mm).

Note:

  • Individual holder sizes are for different slot widths. In such cases, where possible, always use the optimum combination of holder and cutting insert (identical size) for maximum stability.
  • For lathes without Y-axis, please use eccentric bush No. 290391290393 for exact setting of the Y-coordinate.
  • For machining centres, use the alignment aid No. 290397 and a dial indicator to check the spindle orientation.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart