{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | DNGA 150604 | |
Corner radius | 0.4 mm | |
Grade | KBN25M | |
Tool material | CBN | |
Cutting conditions | slightly interrupted | |
Cutting edge version | MET | |
Cutting depth ap | 0.1 mm - 0.3 mm | |
Feed f | 0.1 mm/rev. - 0.2 mm/rev. | |
Cutting speed vc main application | 100 m/min - 180 m/min | |
Number of changes/inserts | 2 | |
Finishing/roughing assignment | Finishing | |
Type of product | Indexable insert for turning |
Article number | 255630 MET | |
EAN / GTIN | 4960664507337 | |
Manufacturer number | TBZ02230 |
This article |
Recommendations |
||
---|---|---|---|
DNGA 150604, KBN25M, Type: MET |
|||
Corner radius | 0.4 mm | 0.4 mm | 0.4 mm |
ISO code indexable insert | DNGA 150604 | DNMA 150604 | DNGA 150604 |
Finishing/roughing assignment | Finishing | Finishing | Finishing |
Cutting edge version | MET | M | G |
Cutting conditions | slightly interrupted | continuous | continuous; heavily interrupted; slightly interrupted |
Feed f | 0.1 mm/rev. - 0.2 mm/rev. | 0.1 mm/rev. - 0.2 mm/rev. | 0.05 mm/rev. - 0.15 mm/rev. |
Cutting speed vc main application | 100 m/min - 180 m/min | 80 m/min - 200 m/min | 90 m/min - 140 m/min |