• Last chance! Only a few items available and soon no longer in our assortment.

Eco clamping toolholder DWLNR 95°, for indexable inserts WN.., right-hand

Article no.: 251900 16/06
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
8 pieces in stock 8 pieces available in 11-14 working days

Select article variation and quantity

Shank / insert size (mm) Price per 1 Piece (incl. VAT)

Availability

  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Eco
Shank size 16 mm
Insert size 6 mm
Application type right-hand
Through-coolant yes
ISO code toolholder DWLNR/L 1616H06
suitable indexable insert WN.. 0604..
Functional width L4 20 mm
Head length L1 27 mm
Overall length L 100 mm
Shim 259033 8
Shim screw 259027 1
Clamp, screw, spring 259036 12
Setting angle κ 95 degrees
Application External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification & Classification

Article number 251900 16/06
EAN / GTIN 4045197809018
Manufacturer number 251900 16/06
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

With internal coolant feed right to the cutting edge. Cooling by means of precision nozzles effectively and efficiently reduces the thermal loading, since the coolant stream is optimally directed between the chip and cutting edge. This results in higher productivity, longer tool life and increased process reliability.
With flank face cooling.

Note:

Coolant transfer only possible in conjunction with GARANT eco system toolholders No. 319001319886 or for shank length < 125 mm plus No. 317900.

Downloads & documents

Suitable products

From the same series "Eco" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart