{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Cutting edge ⌀ DC | 80 mm | |
| Number of effective inserts Zeff | 5 | |
| Number of indexable inserts | 10 | |
| Shank type | with bore | |
| Through-coolant | no | |
| Tool exchange | PowerCard | |
| maximum cutting depth ae max | 20 mm | |
| Collar ⌀ d1 | 40 mm | |
| Collar length L1 | 15 mm | |
| Overall length Ltot | 50 mm | |
| Mounting bore ⌀ | 22 mm | |
| suitable indexable insert | SN..1102 | |
| ISO code indexable insert | SN.. 1102 | |
| Set of insert screws | 219948 (IP9; 2.0 Nm) | |
| Type of product | Side milling cutter |
| Article number | 218560 80 | |
| EAN / GTIN | 4045197462398 | |
| Manufacturer number | 218560 80 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |