High performance indexable thread milling head, with bore, Effective ⌀ D: 36mm

Article no.: 218054 36
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
11 pieces in stock 11 pieces available in 11-14 working days

Select article variation and quantity

Effective ⌀ D (mm) Price per 1 Piece (incl. VAT)

Availability

  • Application for type of drilling: Blind hole; Through hole
  • Cutting direction: left-hand and right-hand
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Effective ⌀ D 36 mm
Shank type with bore
Application for type of drilling Blind hole; Through hole
Cutting direction left-hand and right-hand
Through-coolant yes
Insert size 25
Number of cutting edges Z 5
Overall length Ltot 33.5 mm
Mounting bore ⌀ H7 16 mm
Fixing screw 219926
Number of clamping slots 5
maximum cutting depth Smax 25 mm
Type of product thread milling cutter

Identification & Classification

Article number 218054 36
EAN / GTIN 4045197412546
Manufacturer number 218054 36
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

HPC thread milling cutters for reduced machining times.

Application:

For general use on right-hand and left-hand internal and external threads. For threads in through holes and blind holes.

Note:

Thread mill No. 218050 sizes 17/26 and 17/36 suitable for pitches up to and including 2.5 mm.
Thread mill No. 218050 sizes 30/65 suitable for pitches up to < 5.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart