Indexable insert for milling XOMT060310ZZSR, for high feed rate milling cutter, HB4030

Article no.: 212826 ST1400
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    INR 1,940.00 / 1 Piece
  • from 10 Piece
    INR 1,617.00 / 1 Piece
on request
In stock Available in 11-14 working days
1,580 pieces in stock 1,580 pieces available in 11-14 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert XOMT060310ZZSR
Type ST1400
Type HB4030-1
Tool material Carbide
recommended cutting depth ap max 1 mm
maximum cutting depth ap max 1 mm
Programming radius at ap max 2 mm
Feed fz per tooth 0.8 mm
Insert thickness S 3.18 mm
Number of changes/inserts 3
Corner radius 1 mm
Type of product Indexable insert for milling

Identification & Classification

Article number 212826 ST1400
EAN / GTIN 4069515014953
Manufacturer number 212826 ST1400
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Steel < 1100 N/mm²
P
240
Steel < 1400 N/mm²
P
220
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Note:

Standard application values for ae = 0.5...1×D / ap max

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart