Power saw blade, HSS, Length L / TPI: 300/6

Article no.: 171000 300/6
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    INR 1,460.00 / 1 Piece
  • from 10 Piece
    INR 1,217.00 / 1 Piece
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
142 pieces in stock 142 pieces available in 11-14 working days

Select article variation and quantity

Length L / TPI Price per 1 Piece (incl. VAT)

Availability

  • Tooth type: normal

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length L 300 mm
TPI 6
Tool material HSS
Tooth type normal
Width 25 mm
Thickness 1.6 mm
Clamping hole ⌀ 8.5 mm
Type of product Power saw blade

Identification & Classification

Article number 171000 300/6
EAN / GTIN 4045197094766
Manufacturer number 171000 300/6
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Aluminium (short chipping)
N
Alu > 10% Si
N
Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
wet maximum
 

Description

Version:

GARANT − saw blade made of molybdenum alloyed high performance cutting steel HSS (DMo5). Due to constantly high hardness and extreme toughness, particularly high cutting performances are obtained (reduced cutting times and longer tool life). The precise set ensures a straight cut.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart