Tap wrench, adjustable, Type: 0

Article no.: 148410 0
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
2,618 pieces in stock 2,618 pieces available in 11-14 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

  • Standard: DIN 1814

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 1814
Capacity □ 2 mm - 5 mm
for hand taps DIN 352 M1 − M8
for hand reamer ⌀ DIN 206 2.5 mm - 6.5 mm
Overall length 125 mm
Type of product Tap wrench

Identification & Classification

Article number 148410 0
EAN / GTIN 4062406208165
Manufacturer number 148410 0
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

With hardened jaws and steel grips. For use in confined spaces one steel handle can be unscrewed.
For standard use: Zinc die-cast body.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart