Refillable leads edding 8881 for edding 8880 deep-hole construction pencil, Type: 8702999

Article no.: 085017 8702999
New product
Price per 1 Piece (INR 113.67 / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
30 pieces in stock 30 pieces available in 11-14 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation 8881
maximum line thickness 3 mm
minimum line thickness 1 mm
Writing colour Graphite; Red; Yellow
UV-resistant yes
Suitability for materials Metal; wood; Stone; Paper; Plastic
Pocket clip no
Set contents 6
Type of product Graphite pencil

Identification & Classification

Article number 085017 8702999
EAN / GTIN 4057305063113
Manufacturer/responsible person edding Vertrieb GmbH, An der Feldmark 9B, 31515 WUNSTORF, Germany, www.edding.com

Description

Version:

Refill leads for edding 8880 deep-hole construction pencil (No. 085017 size 8702112).

The edding 8881 refill leads can be easily replaced by unscrewing the push button at the rear end of the edding 8880 deep-hole construction pencil.
Set of 6 leads, sorted by colour. For precise markings on rough and smooth surfaces such as wood, plastic, cardboard, metal and tiles. The replaceable lead has a diameter of 2.8 mm. Set contains 2 graphite leads, 2 red and 2 yellow leads (wax-based). Yellow and red leads (wax-based texture) are ideal for very smooth and dark surfaces. Waterproof (except on glass). Light-fast. Store leads at a maximum of 40°C.

Supplied with:

2 graphite leads, 2 red leads, 2 yellow leads.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart