Pneumatic turbine grinder, Type: CP3T30

Article no.: 079313 CP3T30
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
16 pieces in stock 16 pieces available in 11-14 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Power supply Pneumatic
Manufacturer's designation CP3T30-120AA5V
Output power 2,300 W
maximum speed 12,000 min-1
maximum air consumption 2,010 l/min
Connection thread M14
Compressed air connection 3/8 in
maximum vibration to EN 2.6 m/s2
recommended hose size (internal ⌀) 13 mm
maximum disc ⌀ 125 mm
Weight 2.2 kg
Operating noise 78 dB(A)
Type of product Angle grinder

Identification & Classification

Article number 079313 CP3T30
EAN / GTIN 154518065218
Manufacturer/responsible person Desoutter GmbH, Edmund-Seng-Straße 3-5, 63477 MAINTAL, Germany, www.desouttertools.com

Description

Version:

Pneumatic turbine grinding machine for very heavy-duty applications, which keeps speed even at high loads. The turbine motor ensures a high power-to-weight ratio and does not require lubrication.

Supplied with:

Including the necessary coupling adaptors.

Spare part:

Selected service kits: Sets of replacement parts for most Atlas Copco pneumatic tools can be supplied on request for preventive maintenance and servicing.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart