{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Manufacturer's designation | CG10-125 | |
| Power consumption | 1,000 W | |
| maximum speed | 11,000 min-1 | |
| maximum vibration to EN | 8.5 m/s2 | |
| maximum disc ⌀ | 125 mm | |
| maximum cutting depth | 35 mm | |
| Weight | 2.1 kg | |
| Cable length | 4 m | |
| AC supply voltage | 230 V | |
| Mains frequency | 50 Hz | |
| Restart block | yes | |
| Special features | short body | |
| Type of product | Angle grinder |
| Article number | 077111 7222936 | |
| EAN / GTIN | 4014586901503 | |
| Manufacturer/responsible person | C. & E. FEIN GmbH, Hans-Fein-Straße 81, 73529 Schwäbisch Gmünd-Bargau, Germany, www.fein.de |