• This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

ONE-KEY™ cordless hammer drill / driver, Type: M18OPD2-5

Article no.: 070102 M18OPD2-5
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Not available Available in 11-14 working days
0 pieces in stock 0 pieces available in 11-14 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

  • Packaging: Modular case (HD=Heavy Duty)
  • suitable battery - supplier / battery type / voltage: Milwaukee type B 18 V
  • App link: OneKey

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging Modular case (HD=Heavy Duty)
suitable battery - supplier / battery type / voltage Milwaukee type B 18 V
Manufacturer's designation M18ONEPD2-502X
Power supply Rechargeable battery-powered
Battery capacity 5 Ah
Battery voltage 18 V
Motor design FUEL™
maximum torque 135 Nm
maximum speed 1st speed 0 min-1 - 550 min-1
maximum speed 2nd speed 2,000 min-1
Quick-clamping chuck range 1.5 mm - 13 mm
maximum twist drill size ⌀ in steel 16 mm
maximum twist drill size ⌀ in wood 89 mm
maximum twist drill size ⌀ in concrete 16 mm
maximum vibration to EN with hammer drill function 13.2 m/s2
maximum vibration to EN without hammer drill function 1.33 m/s2
Weight 2.2 kg
typical application Heavy Duty
Suitable for material Concrete; Masonry; Concrete; Stone
App link OneKey
Type of product Iimpact drill /screwdriver

Identification & Classification

Article number 070102 M18OPD2-5
EAN / GTIN 4058546224721
Manufacturer number 4933464527
Manufacturer/responsible person Techtronic Industries Central Europe GmbH, Walder Straße 53, 40724 HILDEN, Germany, www.milwaukeetool.de

Description

Version:

  • Powerful cordless 2-speed hammer drill /screwdriver with multi-stage torque setting.
  • REDLITHIUM-ION™ Red Li-ion batteries with single-cell monitoring and charge display.
  • Sturdy metal gearbox for long working life.
  • FIXTEC metal quick-change chuck with spindle lock.
  • Handle with Softgrip coating for comfortable use.
  • LED illumination of the working area.
  • Brushless POWERSTATE™-motor (not size M18BPD4) for very high efficiency. Very low wear and up to 10 times the working life of standard DC motors.
  • REDLINK PLUS™ electronics overload protection and power management.
FUEL™ ONE-KEY™ − latest generation of the FUEL™ devices with integral Bluetooth® technology for individual configuration, online stock management and device reporting.
FUEL™ top model with high torque.

Advantage:

Brushless POWERSTATE™ motor.

Supplied with:

Supplied with 2 pcs. Li-ion batteries, charger, transport case (HD box) and belt clip.

Note:

See No. 073801 – No. 073840 for suitable batteries and chargers.
The suitable Bluetooth® tracking module can be found under No. 070103 size BTT-1.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart