GARANT Master fibre discs: maximum material removal, maximum service life

CER high-performance abrasive grain for maximum productivity in steel and stainless steel

Developed for professional users who demand maximum grinding performance. The geometrically shaped CER high-performance abrasive grain delivers maximum stock removal, consistently high grinding performance and long service life. For efficient grinding processes on steel and stainless steel.

Your benefits at a glance

  • Maximum material removal for highest productivity
  • Significantly longer service life compared to conventional ceramic fibre discs
  • Fewer disc changes
  • Consistently high grinding performance until the disc is fully worn
  • Reduced operator fatigue thanks to lower grinding effort
  • Perfectly matched to GARANT backing pads

Discover GARANT Master fibre discs now

When abrasives become a productivity factor

Every minute counts in metalworking. Faster grinding, fewer disc changes and consistently high results increase productivity and reduce process costs.

GARANT Master Fibre Discs have been developed to meet exactly these challenges.

The right fibre disc for your material

GARANT Master Steel

For steel, cast Iron and non-ferrous metals

The GARANT Master Steel fibre disc with ceramic grain has been developed for maximum stock removal when machining steel. Thanks to its aggressive cutting action and excellent chip evacuation, it enables rapid material removal and outstanding cost efficiency for demanding rough grinding applications on unalloyed steel, cast iron and non-ferrous metals.

Typical applications:

  • Weld seam grinding
  • Deburring
  • Chamfering
  • Edge grinding
  • Surface preparation
  • Removal of rust, scale and coatings

GARANT Master INOX

For stainless steel, aluminium, titanium and nickel alloys

The GARANT Master INOX fibre disc with ceramic grain and grinding-active coating has been specially developed for stainless steel applications. The coating reduces heat generation during grinding, minimising heat discolouration while ensuring material-friendly machining.
The result is high-quality surface finishes combined with excellent stock removal performance.

Typical applications:

  • Grinding stainless steel weld seams
  • Deburring and chamfering stainless steel components
  • Removing heat tint and oxide layers
  • Eliminating surface imperfections
  • Surface finishing for premium stainless steel finishes

GARANT backing pads

The perfect match for your fibre discs

The new GARANT backing pads have been specifically developed for professional use with fibre discs. Optimised force transmission to the workpiece supports the aggressive grinding action of GARANT fibre discs, ensuring maximum stock removal and excellent process control.

Benefits of GARANT backing pads
:

  • Rigid and dimensionally stable
  • Finely ribbed support surface for optimum abrasive grain support during face and edge grinding
  • High temperature resistance
  • Uniform force transmission
  • Ideal for aggressive grinding and rough grinding applications
  • Perfectly matched to GARANT fibre discs

GARANT Master fibre discs: the right solution for every application

Whether for weld seam grinding, deburring, edge grinding, chamfering, rust removal or surface preparation prior to coating, abrasives quickly become a key productivity factor.. In our online guide "professional grinding & cutting – pro tips for maximum efficiency", we share our complete expertise in grinding and cutting technology.

FAQ

Frequently asked questions

  • Which applications are GARANT Master Fibre Discs suitable for?

    GARANT Master Fibre Discs are ideal for demanding rough grinding applications requiring aggressive stock removal, including:

    • Weld seam grinding
    • Deburring
    • Edge grinding
    • Chamfering
    • Rust removal
    • Surface preparation before coating

  • When should I choose Steel and when INOX?

    GARANT Master Steel is designed for machining steel, cast iron and non-ferrous metals.

    GARANT Master INOX has been specifically developed for stainless steel, aluminium, titanium and nickel alloys.

  • Do I need a backing pad?

    Yes. Fibre discs must always be used with a suitable backing pad. GARANT backing pads are perfectly matched to GARANT Master fibre discs.

  • What are the benefits of the CER high-performance abrasive grain?

    The geometrically shaped, self-sharpening CER high-performance abrasive grain provides:

    • Maximum stock removal
    • Consistently high grinding performance
    • Long service life

    This reduces disc changes and significantly increases grinding efficiency.

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart