This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

ESD TFT / keyboard bracket

Article no.: 927251
  • electrostatic characteristic: EGB/ESD

Product details

Technical Data

Material thickness 1 mm
electrostatic characteristic EGB/ESD
Series Workstation
Type of product Monitor/keyboard holder

Identification numbers & Classifications

Article number 927251
EAN / GTIN 4045197738769

Description

Version:

VESA mounting including a shelf for a keyboard, can be inclined up to 45°. For flat screens up to 22 .

Suitable for:

Installation on swing arm No. 927250.

Colour:

Light grey similar to RAL 7035 ESD powder-coated.

Note:

All plastic components (e.g. covering caps) and handles are not ESD conductive.

Suitable products

From the same series "Workstation"

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart