• Dear customers, due to maintenance work, there may be restrictions in the operation of the product navigation on 19.4. The search functions are available without restriction.
This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Corner module with Eterlux worktop light

Article no.: 920073
  • Design version: Steel hollow section construction
  • Height adjustment workstation: 750-1000
  • Workbench/desk load capacity - maximum distributed load (on wood): 150
  • Type of height adjustment: mechanical
  • Insert thickness: 40

Product details

Technical Data

Design version Steel hollow section construction
Height adjustment workstation 750-1000 mm
Workbench/desk load capacity - maximum distributed load (on wood) 150 kg
Type of height adjustment mechanical
Insert thickness 40 mm
Height adjustment 25 mm
Height adjustment interval 25 mm
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Series Workstation
Height adjustment range (worktop surface) from − to 750 mm - 1,000 mm
Width 1,000 mm
Worktop length 1,000 mm
Worktop depth 1,000 mm
Worktop thickness 40 mm
Tapering to worktop depth 800 mm
Principle of height adjustment complete structure
Stepless height adjustment no
Material of worktop Strip wood core with Eterlux covering
Worktop covering Eterlux (melamine / phenolic resin)
Coating thickness 2.7 mm
Surface worktop Coating very scratch-resistant and heat-resistant
Colour of worktop surface pale grey
Control panel with display and memory functions no
Weight 32 kg
Type of product Corner workstation

Identification numbers & Classifications

Article number 920073
EAN / GTIN 4045197685483

Description

Version:

Corner workstation with 40 mm thick worktop. Simple version with fixing brackets of sheet steel, height-adjustable support, load capacity 150 kg.

Suitable for:

mLevel workstation.

Colour:

RAL 7035 light grey powder-coated.

Suitable products

From the same series "Workstation"

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart