Support leg with 2×250 V Height 880 mm
Article no.:
933705
- Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Description
Version:
Of folded sheet steel, with cross bracing. With 2 threads M10 for optional fitting of height adjustment screws No. 930100 size M10.
With two light-current sockets (250 V) fully wired and one blind plug for the user to install a quick-release compressed air socket.
With two light-current sockets (250 V) fully wired and one blind plug for the user to install a quick-release compressed air socket.
Colour:
Light grey RAL 7035 powder-coated.
Note:
No additional modules can be fitted.