{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
Material thickness | 0.8 mm | |
Shelf load capacity / maximum distributed shelf load (on metal) | 65 kg | |
Safety certificate | GS TÜV Thüringen | |
Width | 924 mm | |
Depth | 350 mm | |
Thickness | 30 mm | |
Application range | Cabinet with shelves | |
Storage shelf version | fixed shelf; straight shelf | |
Type of product | Storage shelf |
Article number | 959010 | |
EAN / GTIN | 4045197529077 |