This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Additional storage shelf Depth 275 mm 1000 mm

Article no.: 954640 1000
  • Shelf load capacity / maximum distributed shelf load (on metal): 60

Product details

Technical Data

Material thickness 0.9 mm
Shelf load capacity / maximum distributed shelf load (on metal) 60 kg
Width 994 mm
Thickness 30 mm
Application range Racking cupboard
Type of product Storage shelf

Identification numbers & Classifications

Article number 954640 1000
EAN / GTIN 4045197890207

Description

Suitable for:

Shadowboard cabinets No. 954630 and 954631.

Colour:

Storage shelf, galvanised, rails always anthracite grey RAL 7016 powder-coated.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart