• The item cannot be ordered due to missing prices.

Rung stepladder, all plastic, double-sided access

Article no.: 966060
  • Ladders and platforms load capacity: 150

Description

Version:

Rungs and stiles (30×30 mm) made from glass-fibre reinforced plastic for particularly high chemical resistance. High-strength perlon belts prevent splay. Replaceable plastic end caps to prevent slipping.

Application:

Safety ladders for special applications in the chemical and pharmaceutical industries, power-stations, gasworks, and waterworks.

Standard:

Complies with the high voltage test for ladders of insulating material in accordance with DIN EN 61478 / VDE 0682 section 6.5 category 1/30 kV high voltage test.
VDE tested for working on live systems (1000 V AC, 1500 V DC).
To DIN EN ISO 4892-2, ageing resistance 10 years.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart