{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
Length | 930 mm | |
Cross-beam depth | 58 mm | |
Application range | Ladders | |
Type of product | Cross beam / cross rail |
Article number | 966602 58 | |
Manufacturer number | 30365 |