• The item cannot be ordered due to missing prices.

Cordless sabre saw GSA18VLIC

Article no.: 078217 GSA18VLIC
  • Packaging: Modular case (L-Boxx)
  • suitable battery - supplier / battery type / voltage: Bosch 18 V

Product details

Technical Data

Packaging Modular case (L-Boxx)
suitable battery - supplier / battery type / voltage Bosch 18 V
Manufacturer's designation GSA 18 V-LIC
Number of rechargeable batteries contained 2
Type of rechargeable battery Lithium-ion
Battery capacity 5 Ah
Battery voltage 18 V
Stroke length 21 mm
Rate of strokes 0 min-1 - 3,050 min-1
Weight 2.5 kg
maximum vibration to EN 8.8 m/s2
Special features SDS, LED
Power supply Rechargeable battery-powered
Type of product Saw

Identification numbers & Classifications

Article number 078217 GSA18VLIC
EAN / GTIN 3165140862301
Manufacturer number 06016A5002

Description

Version:

Bosch cordless sabre saw with SDS system for quick and convenient changing of saw blades.
  • Bosch Professional Lithium-ion technology for long working life and outstanding battery performance.
  • Electronic Cell Protection (ECP) protects the battery against overloading, overheating and deep discharge.
  • Ergonomic soft-grip handle.
  • With LED workplace illumination.
Compact lightweight sabre saw and small handle circumference, suitable also for overhead work and one-handed use.
Variable cutting speed control, low vibration thanks to integral vibration balancing system.
With LED workplace illumination.

Supplied with:

Supplied with carrying case, 2 pcs. saw blades, 2 pcs. batteries, quick charger.
Including 2× 18 V / 5.0 Ah Li-ion battery, quick charger, 1× sabre saw blade S 922 AF flexible for metal, 1× sabre saw blade S 922 EF flexible for metal, 1× sabre saw blade S 922 HF flexible for wood and metal, inlay for L-BOXX 136, L-BOXX 136.

Note:

Sabre saw blades can be found from No. 588600.
Suitable spare batteries and chargers can be found under No. 073851 – 073859.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart