{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
Packaging | Modular case (L-Boxx) | |
suitable battery - supplier / battery type / voltage | Bosch 18 V | |
Shank | SDS Plus | |
Manufacturer's designation | GBH 18 V-EC | |
Number of rechargeable batteries contained | 2 | |
Type of rechargeable battery | Lithium-ion | |
Battery capacity | 5 Ah | |
Battery voltage | 18 V | |
maximum twist drill size ⌀ in steel | 13 mm | |
maximum twist drill size ⌀ in wood | 20 mm | |
maximum twist drill size ⌀ in concrete | 18 mm | |
maximum hammer rate | 4,550 min-1 | |
Impact energy | 1.7 J | |
Tool arbor shape | SDS-Plus | |
Weight | 2.6 kg | |
maximum vibration to EN | 16 m/s2 | |
Suitable for material | Masonry; Concrete; Stone | |
Power supply | Rechargeable battery-powered | |
Type of product | Hammer drill |
Article number | 075515 GBH18VEC | |
Manufacturer number | 061190400F |