{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
Manufacturer's designation | GWS 9-115 S | |
Power consumption | 900 W | |
Speed range | 2,800 min-1 - 11,000 min-1 | |
maximum vibration to EN | 5 m/s2 | |
maximum disc ⌀ | 115 mm | |
maximum cutting depth | 34 mm | |
Weight | 1.9 kg | |
Restart block | yes | |
Type of product | Angle grinder |
Article number | 077101 9-115S | |
Manufacturer number | 0601396103 |