• Dear customers, due to maintenance work, there may be restrictions in the operation of the product navigation on 19.4. The search functions are available without restriction.
This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

KE precision levelling pad 2800 kg

Article no.: 086001 2800

Product details

Technical Data

Height H 40 mm
Length A 115 mm
Width B 115 mm
Coating HW 5 mm
maximum levelling range (height adjustment Ni) ±4 mm
maximum load capacity 2,800 kg
Type of product Anti-vibration machine mount

Identification numbers & Classifications

Article number 086001 2800
Manufacturer number FB64022276

Description

Version:

Levelling pad, holds a set level, with non-slip coating. Levelling is performed with a wedge actuated by a fine pitch adjusting screw.
Anti-vibration systems for machines. The decoupling of machines and equipment, which are sensitive to vibration, improves process reliability and accuracy. The inserted elastomers damp body noise, vibration and impacts, and ensure optimum production results with reduced noise levels. All mounts are easy to fit and have levelling adjustment.

Application:

For machines without fastening possibility and for machines which require specially stiff mounting.

Note:

Screw-through levelling pads available on request.
Machine mounts can be found in our online shop under No. 086002 – No. 086006. For higher loads and special applications further mounts are available on request.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart