This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Cordless hammer drill / driver ProCORE GSB1860PC

Article no.: 070106 GSB1860PC

Product details

Technical Data

Packaging Modular case (L-Boxx)
suitable battery - supplier / battery type / voltage Bosch 18 V
Manufacturer's designation GSB 18V-60 PC
Power supply Rechargeable battery-powered
Number of rechargeable batteries contained 2
Type of rechargeable battery Lithium-ion
Battery capacity 4 Ah
Battery voltage 18 V
Motor design Brushless motor
maximum torque soft 31 Nm
maximum torque hard 60 Nm
maximum speed 1st speed 0 min-1 - 600 min-1
maximum speed 2nd speed 1,900 min-1
Quick-clamping chuck range 1.5 mm - 13 mm
maximum twist drill size ⌀ in steel 10 mm
maximum twist drill size ⌀ in wood 38 mm
maximum twist drill size ⌀ in concrete 10 mm
maximum vibration to EN with hammer drill function 8 m/s2
maximum vibration to EN without hammer drill function 2.5 m/s2
Weight 1.9 kg
typical application Strong
Suitable for material wood; Masonry; Concrete; Steel
Type of product Iimpact drill /screwdriver

Identification numbers & Classifications

Article number 070106 GSB1860PC
Manufacturer number 06019G2109

Description

Version:

Bosch cordless hammer drill / driver for very heavy-duty screwdriving, drilling and hammer drilling applications.
  • Electronic Cell Protection (ECP) protects the battery against overheating and deep discharge.
  • Electronic Motor Protection (EMP) protects the motor against overloading.
  • Mechanical multi-stage torque cut-out.
  • Handy belt clip (not 070104).
  • Integral LED light, battery charge indicator.
  • Quick-clamping drill chuck.

With brushless EC motor.
Kick-back control with automatic shut-down if jammed, together with unique precision clutch. Compact design, very short head length (only 184 mm) for perfect handling (size GSB1890C), therefore ideal for working in restricted spaces. Can be retrofitted with a connectivity module.
With motor brake.

Supplied with:

Supplied with 2 pcs. ProCORE 18V / 4.0 Ah Li-ion battery, charger and L-BOXX.

Note:

See from No. 073851 and 073866 for suitable replacement batteries and chargers.

Downloads & documents

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Type Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart