{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
Packaging | Carrying case | |
suitable battery - supplier / battery type / voltage | AEG type B 18 V | |
Manufacturer's designation | BSB 18C2BL LI-402C | |
Power supply | Rechargeable battery-powered | |
Number of rechargeable batteries contained | 2 | |
Type of rechargeable battery | Lithium-ion | |
Battery capacity | 4 Ah | |
Battery voltage | 18 V | |
Motor design | Brushless | |
maximum torque soft | 32 Nm | |
maximum torque hard | 65 Nm | |
maximum speed 1st speed | 0 min-1 - 500 min-1 | |
maximum speed 2nd speed | 1,950 min-1 | |
Quick-clamping chuck range | 1.5 mm - 13 mm | |
maximum twist drill size ⌀ in steel | 13 mm | |
maximum twist drill size ⌀ in wood | 40 mm | |
maximum twist drill size ⌀ in concrete | 13 mm | |
maximum vibration to EN with hammer drill function | 13 m/s2 | |
maximum vibration to EN without hammer drill function | < 2.5 m/s2 | |
Weight | 2 kg | |
typical application | Heavy Duty | |
Suitable for material | wood; Masonry; Concrete; Steel | |
Type of product | Iimpact drill /screwdriver |
Article number | 070229 BSB18C2BL4 | |
Manufacturer number | 4935464097 |