Article no.: 138200

Machine tap for wire thread inserts HSS-E-PM TiCN

Brand: GARANT

All product information:

No price available
on request
In stock
52 pieces in stock
Item no longer available
Available in 1-3 working days
Available in 4-6 working days
Available in 1-2 weeks
Available in 2-3 weeks
Available in 3-4 weeks
Subsequent delivery
Add to shopping list Share product
Tuev Logo

Description

Version:

Tap to DIN 40435 (similar to DIN 371 / DIN 376).
Achieves outstanding tool life, due to high-quality substrate and TiCN coating. For wide application range of different materials.

Application:

For production of AC mounting thread to metric ISO threads DIN 8140 for STI (Screw Thread Insert) wire thread inserts.

Note:

Please ensure without fail to state the correct tapping drill ⌀ (see table)!

Technical Data

Coating
TiCN
Thread type
EG-M
Flank angle
60 °
Taper lead form
E
Helix angle
45 °
Shank
Plain shank with h9
Through-coolant
no
Application for type of drilling
up to 3×D for blind holes
Cutting direction
right-hand
Type of threading tool
Machine tap for dynamic machining
Colour ring
green
Type of product
Tap

Application Table

Aluminium (short chipping)
N
15
Steel < 500 N/mm²
P
20
Steel < 750 N/mm²
P
18
Steel < 900 N/mm²
P
15
Steel < 1100 N/mm²
P
10
INOX < 900 N/mm²
M
10
GG(G)
K
20
CuZn
N
20
Uni
 
wet maximum
 
wet minimum
 

Share this product

or copy this link

To shopping cart