Article no.: 130020

Machine tap for through holes and blind holes uncoated

Brand: GARANT
Flank angle 60
Application for type of drilling up to 1.5×D for blind holes and through holes
Thread standard DIN 13
Type of threading tool Machine tap for conventional machining
Taper lead form C
Cutting direction right-hand

All product information:

No price available
on request
In stock
0 pieces in stock
Item no longer available
Available in 1-3 working days
Available in 4-6 working days
Available in 1-2 weeks
Available in 2-3 weeks
Available in 3-4 weeks
Subsequent delivery
Add to shopping list Share product
Tuev Logo

Technical Data

Coating
uncoated
Flank angle
60 °
Thread standard
DIN 13
Taper lead form
C
Shank
Plain shank with h9
Through-coolant
no
Application for type of drilling
up to 1.5×D for blind holes and through holes
Cutting direction
right-hand
Type of threading tool
Machine tap for conventional machining
Colour ring
without
Type of product
Tap

Share this product

or copy this link

To shopping cart