• The item cannot be ordered due to missing prices.

Machine tap for synchronised spindles HSS-E-PM Form C TiAlN

Article no.: 135410
  • Flank angle: 60
  • Thread standard: DIN 13
  • Taper lead form: C
  • Helix angle: 40
  • Shank: DIN 1835 B to h6

Description

Version:

Sturdy version with right-hand helix and shank to DIN 1835-B. Special geometry for use on machines with synchronised spindle drives. The tap is guided by the synchronised spindle on the machine. Special TiAlN-S coating for optimum tool life. For use with emulsion (fat content minimum 8%).

Recommendation:

For TOOLOX materials we recommend deviating from the DIN data (see table) by drilling the tapping hole ⌀ 0.05 to 0.3mm larger.

Note:

For use on synchronised spindles, the GARANT quick-change tapping chuck No. 338100338121 with minimum length adjustment (MLA) ensures very high process reliability.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    M Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart