Article no.: 130045

Blind hole machine tap TiN

Brand: GARANT
Taper lead form C
Type of threading tool Machine tap for conventional machining
Flank angle 60
Thread standard ASME B1.1
Application for type of drilling up to 2.5×D for blind holes
Cutting direction right-hand

All product information:

No price available
on request
In stock
0 pieces in stock
Item no longer available
Available in 1-3 working days
Available in 4-6 working days
Available in 1-2 weeks
Available in 2-3 weeks
Available in 3-4 weeks
Subsequent delivery
Add to shopping list Share product
Tuev Logo

Technical Data

Coating
TiN
Flank angle
60 °
Thread standard
ASME B1.1
Tolerance class
1B; 2B; 2B +0.05; 2B +0.10; 2B +0.20; 3B
Taper lead form
C
Shank
Plain shank with h9
Through-coolant
no
Application for type of drilling
up to 2.5×D for blind holes
Cutting direction
right-hand
Type of threading tool
Machine tap for conventional machining
Colour ring
without
Type of product
Tap

Share this product

or copy this link

To shopping cart