Article no.: 206043

Solid carbide torus cutter R1 0.05 DLC

Brand: GARANT
Cutting width a<sub>e</sub> for milling operation 0.05×D for copy milling
Type W
Standard Manufacturer’s standard
Cutting width a<sub>e</sub> for milling operation 0.5×D for side milling
Direction of infeed horizontal, oblique and vertical
Tool material Solid carbide
Tolerance nominal ⌀ 0 / −0.005

All product information:

No price available
on request
In stock
77 pieces in stock
Item no longer available
Available in 1-3 working days
Available in 4-6 working days
Available in 1-2 weeks
Available in 2-3 weeks
Available in 3-4 weeks
Subsequent delivery
Add to shopping list Share product
Tuev Logo

Description

Version:

With advanced DLC sp2 coating. For the highest demands regarding performance and precision in aluminium materials. Extremely tight tolerances ensure maximum accuracy. Double-relief ground with 2 chamfers hollow ground.
Recess angle α = 16°.
Tolerances:
  • Corner radius: R1 = ±0.0025 mm.
  • Neck ⌀: D1 = 0 / -0.01 mm.

Note:

At greater tool overhang lengths, use a reduced value for ap!
Values for:
slots milled from solid: ap = 0.25×D × ap korr
side milling: ap = 0.50×D×ap korr
copying: ap = 0.25 × D × ap korr
To calculate the feed rate vf please use the actual speed of the machine (the maximum possible speed)!
e.g: vf = 18000 [rpm]× fz [mm/Z]× z

Technical Data

Coating
DLC
Tool material
Solid carbide
Standard
Manufacturer’s standard
Type
W
Tolerance nominal ⌀
0 / −0.005
Direction of infeed
horizontal, oblique and vertical
Cutting width ae for milling operation
0.5×D for side milling; 0.05×D for copy milling
Through-coolant
no
Colour ring
yellow
Type of product
End mill

Application Table

Aluminium
N
480
Aluminium (short chipping)
N
400
Alu > 10% Si
N
400
PMMA acrylic
N
200
PE-HD
N
160
PA 66
N
200
PEEK
N
150
PF 31
N
130
PVDF GF20
N
180
POM GF25
N
160
PA 66 GF30
N
150
PEEK GF30
N
130
PTFE CF25
N
160
Cu
N
160
CuZn
N
200
wet maximum
 
wet minimum
 
dry
 
Air
 

Share this product

or copy this link

To shopping cart