• The item cannot be ordered due to missing prices.

HOLEX Pro Steel solid carbide finishing cutter HPC TiAlN

Article no.: 203623
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Cutting width ae for milling operation: 0.1×D for side milling
  • Through-coolant: no

Description

Version:

For finishing operations. Special geometry for optimum chip evacuation. For profile milling as a finishing operation. Very sturdy version with strengthened core.

Suitable products

From the same series "Pro Steel"

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ DC (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart