• The item cannot be ordered due to missing prices.

GARANT Master Alu solid carbide slot drill DIN 6535 HA DLC

Article no.: 201260
  • Tool material: Solid carbide
  • Standard: DIN 6527
  • Type: W
  • Cutting width ae for milling operation: Full slot cutting depth 1×D; 0.5×D for side milling
  • Through-coolant: no

Description

Version:

Stronger cutting edges.
Dimensions similar to DIN 6527.
With the latest generation of DLC coating sp2.

Advantage:

Very smooth cutting action for outstanding surface quality.

Suitable products

From the same series "Master Alu"

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ DC (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart